Shop All Shelf Brackets
Econoco
Add-On Bracket Smooth, 12"L 25PK
Mfr # SMLT/12
Zoro # G3854439
product price: $53.99
/pk 25, $2.16/ea
Sold in multiples of 6 for $323.94
$323.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # SMLT/12
- Zoro # G3854439
- UPC # 841134107865
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Length | 12" |
Slot Length | 1 in |
Overall HxWxD | 1 1/2 in x 1/2 in x 12 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
Load Capacity | 35 lb |
Used with Display Type | Single Slotted Standards |
Shelving Type | Add-On |
Finish | Zinc-Plated |
Thickness | 1/8" |
Whole Unit Load Capacity | 35 lb |
Product Type | Attachment and Shelf Rest Bracket |
Slotted Standard Format | Single |
For Display Type | Single Slotted Standards |
Slot Spacing | 2 in |
Duty Rating | Heavy Duty |
Description
Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 12 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Attachment and Shelf Rest Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Eg-216 01421 Econ-O-Tank Gauge (EG-216)
- 80/20 Sgl Tab End Fastener W 1/4-20 Screw, 10S (3383)
- 80/20 Black 10 S 5 Hole "L" Joining Plate (4081-BLACK)
- AKRO-MILS Utility Boxes with 2-1/2 in H x 6-3/8 in W (96352B)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- ECONOCO Bracket Satin Chrome, 12in.L, w/Screw, 25PK (G12-SC)
- ECONOCO Add-On Bracket Smooth, 1/8" Thick 25PK (G12)
- ECONOCO Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK (GC12)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- ZORO SELECT Utility Shelf Bracket, 12 Lx8 In H (1RBY3)
- Econoco Shelf Brackets