Shop All Shelf Brackets
Econoco
Add-On Bracket Silver, 3/32in. Thick 25PK
Mfr # GHD12
Zoro # G3853459
Sold in multiples of 7 for $439.53
$439.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # GHD12
- Zoro # G3853459
- UPC # 841134103416
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 12 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Medium or Heavy Weigth Universal Slotted Standards |
Load Capacity | 40 lb |
Shelving Type | Add-On |
Finish | Chrome |
Thickness | 3/32" |
Used with Display Type | Single Slotted Standards |
Duty Rating | Heavy Duty |
Slot Spacing | 1 in |
Product Type | Tap-In Fixed Shelf Bracket |
Slotted Standard Format | Single |
For Display Type | Single Slotted Standards |
Whole Unit Load Capacity | 40 lb |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Tap-In Fixed Shelf Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Small Storage Case Clear (05705)
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt (FG572424CLR)
- BOSTONTEC Overhead Workbench Light, 11"d x 32"w Black Housing, w/Four 24" LED Bulbs and 48" Tool Track, BLK (LED243248 - B)
- ZORO SELECT Galvanized Pipe, Steel, 1.5 in Pipe Size, 48000 lb Tensile Strength (4NXW7)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- ECONOCO Bracket Smooth, 16"L, 1/8" Thick, 25PK (G16)
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK (WBL12)
- CLEAN ALL 6 x 8 in. Shelf Bracket; Gray - Pack of 20 (CL1638516)
- Econoco Shelf Brackets