Shop All Shelf Brackets
Econoco
Add-On Bracket Satin Chrome, 12"L, 25PK
Mfr # GR12-SC
Zoro # G3854229
product price: $149.99
/pk 25, $6.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GR12-SC
- Zoro # G3854229
- UPC # 818703007642
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1 in |
Overall HxWxD | 3 in x 1/8 in x 12 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Heavy Duty 1/8 in Thick Wall, Recessed Standards and Snap-On Attachments |
Load Capacity | 40 lb |
Shelving Type | Add-On |
Finish | Satin-Chrome |
Used with Display Type | Single Slotted Standards |
Includes | Screws |
Slot Spacing | 2 in |
Whole Unit Load Capacity | 40 lb |
For Display Type | Single Slotted Standards |
Slotted Standard Format | Single |
Product Type | Rectangular Tubing Bracket |
Duty Rating | Heavy Duty |
Description
Shelving Bracket, Steel, Satin-Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Includes Screws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5HG)
- 80/20 Double End Fastner W/O Screw 10 S (3351)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled (DCR-2K-GRAY)
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4 (550150)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ECONOCO Bracket Satin Chrome, 12in.L, w/Screw, 25PK (G12-SC)
- ECONOCO Add-On Bracket Smooth, 1/8" Thick 25PK (G12)
- PROSOURCE Bracket Shelf Mag Wht 8In (25220PHL-PS)
- Econoco Shelf Brackets