Shop All Shelf Brackets
Econoco
Add-On Bracket 8" L, Chrome, 25PK
Mfr # CR8
Zoro # G3853641
product price: $135.99
/pk 25, $5.44/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 8 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CR8
- Zoro # G3853641
- UPC # 818703007123
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 8 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 8" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 8 in |
Details
Item | Rectangular Tubing Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | 1/2 in x 1 1/2 in Rectangular Tubing with Tightening Screw |
Used with Display Type | Single Slotted Standards |
Finish | Chrome |
Includes | 16 ga. |
Load Capacity | 25 lb |
Shelving Type | Add-On |
Slot Spacing | 1 in |
For Display Type | Single Slotted Standards |
Whole Unit Load Capacity | 25 lb |
Product Type | Rectangular Tubing Bracket |
Duty Rating | Heavy Duty |
Slotted Standard Format | Single |
Description
Rectangular Tubing Bracket, Steel, Chrome, Silver, Overall Depth 8 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 25 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 15S, 72 Lx1.5 In H (1515-LITE-72)
- RICHELIEU 1 Pair, Oval Wall Mount Shelf Support for Glass and Wood Shelves, Stainless Steel, 4 to 6mm (93930170)
- QUANTUM STORAGE SYSTEMS Divider for Qus210, 6 PK (DUS210CL)
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 15 in W, 11 1/2 in H, 1.78 cu ft Volume Capacity (NXO2415-11.5 GRAY)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- ECONOCO Handrail Bracket 1-1/4", Tubing, 12", PK24 (GW/RT)
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- ECONOCO Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK (GC12)
- EKENA MILLWORK 2 1/2"W x 20"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X20FWPBL)
- Econoco Shelf Brackets