Shop All Shelf Brackets
Econoco
Add-On Bracket 3"L, Black, 25PK
Mfr # CR3/MAB
Zoro # G3853669
product price: $56.59
/pk 25, $2.26/ea
Sold in multiples of 6 for $339.54
$339.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16 ga
- Material Steel
- Overall Depth 3 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CR3/MAB
- Zoro # G3853669
- UPC # 818703007109
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 3 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 3" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 3 in |
Details
Item | Rectangular Tubing Bracket |
Color | Black |
Gauge | 16 ga |
Material | Steel |
For Use With | 1/2 in x 1 1/2 in Rectangular Tubing with Nylon Stabilizer |
Shelving Type | Add-On |
Finish | Matte |
Used with Display Type | Single Slotted Standards |
Includes | 16 ga. |
Load Capacity | 25 lb |
Slot Spacing | 1 in |
For Display Type | Single Slotted Standards |
Product Type | Rectangular Tubing Bracket |
Duty Rating | Heavy Duty |
Slotted Standard Format | Single |
Whole Unit Load Capacity | 25 lb |
Description
Rectangular Tubing Bracket, Steel, Matte, Black, Overall Depth 3 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 25 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-101IV)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (PB54-3 Green)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 29 7/8 in L, Red (QUS973RD)
- LEWISBINS Plastic Divider, Black, 20 5/8 in L, Not Applicable W, 4 7/16 in H (DV2250 XL)
- ECONOCO Grid Handrail Bracket, Black, 24PK (BLK/FB)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- ECONOCO Add-On Bracket Smooth, 1/8" Thick 25PK (G12)
- ECONOCO Handrail Bracket 1-1/4", Tubing, 12", PK24 (GW/RT)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ZORO SELECT Pole Socket, Zinc, 2-45/64 in. L, 2 Sockets (33TZ37)
- Econoco Shelf Brackets