Shop All Shelf Brackets
Econoco
Add-On Bracket 3/32 " Thickness 25PK
Mfr # GB12
Zoro # G3853501
product price: $61.39
/pk 25, $2.46/ea
Sold in multiples of 6 for $368.34
$368.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # GB12
- Zoro # G3853501
- UPC # 841134103188
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 12 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Medium or Heavy Weigth Universal Slotted Standards |
Thickness | 3/32" |
Shelving Type | Add-On |
Finish | Chrome |
Load Capacity | 40 lb |
Used with Display Type | Single Slotted Standards |
Includes | Nylon Stabilizer |
Duty Rating | Heavy Duty |
For Display Type | Single Slotted Standards |
Whole Unit Load Capacity | 40 lb |
Product Type | Stabilized Shelf Bracket |
Slot Spacing | 1 in |
Slotted Standard Format | Single |
Description
Shelving Bracket, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Stabilized Shelf Bracket, Includes Nylon Stabilizer, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Refill for PIG Outdoor Oily Water Filter Bucket (FLT731)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-102RD)
- 80/20 Black 10 S 90 Degree Pivot Nub (4188-BLACK)
- PIG PIG Overpack Salvage Drum White ext. dia. 31.38" x 41.5" H (PAK725-WH)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- ECONOCO Bracket Satin Chrome, 12in.L, w/Screw, 25PK (G12-SC)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- ECONOCO Bracket Chrome, 12"L, 16 ga., 25PK (GR12)
- EKENA MILLWORK Morris Steel Bracket, Unfinished 3"W x 6"D x 6"H (BKTM03X06X06MOCRS)
- Econoco Shelf Brackets