Shop All Shelf Brackets
Econoco
Add-On Bracket 3" L, Chrome, 25PK
Mfr # CR3
Zoro # G3853678
product price: $78.65
/pk 25, $3.15/ea
Sold in multiples of 5 for $393.25
Free Shipping & Returns
$393.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 3 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CR3
- Zoro # G3853678
- UPC # 818703001138
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 3 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 3" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 3 in |
Details
Item | Rectangular Tubing Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | 1/2 in x 1 1/2 in Rectangular Tubing with Nylon Stabilizer |
Finish | Chrome |
Includes | 16 ga. |
Shelving Type | Add-On |
Used with Display Type | Single Slotted Standards |
Load Capacity | 25 lb |
Duty Rating | Heavy Duty |
Whole Unit Load Capacity | 25 lb |
Product Type | Rectangular Tubing Bracket |
For Display Type | Single Slotted Standards |
Slot Spacing | 1 in |
Slotted Standard Format | Single |
Description
Rectangular Tubing Bracket, Steel, Chrome, Silver, Overall Depth 3 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 25 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (060-95-WSS)
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W24A-HG)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120DS)
- AKRO-MILS AkroMils Divider 40239 For AkroBin Stacking Bin 184814 (40239)
- ECONOCO Add-On Bracket 8" L, Chrome, 25PK (CR8)
- ECONOCO Adjustable Shelving Bracket 12"D, 3/32"W, 3"H, 25PK (GC12)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- ECONOCO Pipeline, Set of Shelf Brackets, 2PK (PSORKB)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- KNAPE & VOGT Bracket Shelf Dbl Stl 11In Wht (BK-0103-11)
- Econoco Shelf Brackets