Shop All Shelf Brackets
Econoco
Add-On Bracket 14"L, Silver 25PK
Mfr # WBR14
Zoro # G3853361
product price: $100.99
/pk 25, $4.04/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 14 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # WBR14
- Zoro # G3853361
- UPC # 841134109647
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 14 in |
Overall Height | 3 in |
Overall Width | 1/2 in |
Length | 14" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/2 in x 14 in |
Details
Item | Shelving Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Wood Medium or Heavy Weigth Universal Slotted Standards |
Used with Display Type | Single Slotted Standards |
Shelving Type | Add-On |
Finish | Zinc-Plated |
Load Capacity | 35 lb |
Slotted Standard Format | Single |
For Display Type | Single Slotted Standards |
Product Type | Wood Shelf Right Bracket |
Slot Spacing | 1 in |
Duty Rating | Heavy Duty |
Whole Unit Load Capacity | 35 lb |
Description
Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/2 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Wood Shelf Right Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST2-2460-36)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- 80/20 Furniture Style Glide, 1/4-20 (2203)
- ECONOCO Handrail Bracket 1-1/4", Tubing, 12", PK24 (GW/RT)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- ECONOCO Boutique Slatwall Shelf Bracket 10", 48PK (BQSW10KBSN)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK (WBL12)
- ECONOCO Grid 14", Shelf Bracket, Chrome, 48PK (GW/14KB)
- HARDWARE RESOURCES 48" Zinc Single-Track Shelf Standard (TRK01-48ZN)
- Econoco Shelf Brackets