Shop All Shelf Brackets
Econoco
Add-On Bracket 12"L, Silver, Chrome, 25PK
Mfr # SLT/12
Zoro # G3854457
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # SLT/12
- Zoro # G3854457
- UPC # 841134107810
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 1 1/2 in |
Overall Width | 1/2 in |
Length | 12" |
Slot Length | 1/2 in |
Overall HxWxD | 1 1/2 in x 1/2 in x 12 in |
Details
Item | Rectangular Tubing Bracket |
Color | Silver |
Gauge | 16 ga |
Material | Steel |
For Use With | Hangrail Tubing |
Finish | Chrome |
Thickness | 1/8" |
Shelving Type | Add-On |
Used with Display Type | Single Slotted Standards |
Load Capacity | 35 lb |
Slotted Standard Format | Single |
Duty Rating | Heavy Duty |
Product Type | Rectangular Tubing Bracket |
For Display Type | Single Slotted Standards |
Whole Unit Load Capacity | 35 lb |
Slot Spacing | 1 in |
Description
Rectangular Tubing Bracket, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- 80/20 Economy Furniture, Floor Glide, 5/16-18 (2187)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 12 1/4 in D (034-95)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P45LN)
- ECONOCO Bracket, Matte, 12"L, Black, 16 ga., 25PK (GR12/MAB)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- ECONOCO Anchor Bracket, 4PK (WK13/MAB)
- ECONOCO Bracket Chrome, 12"L, 16 ga., 25PK (GR12)
- ECONOCO Bracket Smooth, 16"L, 1/8" Thick, 25PK (G16)
- HARDWARE RESOURCES 5"x8" White Workstation Bracket Sold by the Pair (WB5-WH)
- Econoco Shelf Brackets