Shop All Shelf Brackets
Econoco
Add-On Bracket 12" L, Black, 25PK
Mfr # CR12/MAB
Zoro # G3853711
product price: $102.99
/pk 25, $4.12/ea
Sold in multiples of 4 for $411.96
Free Shipping & Returns
$411.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gauge 16 ga
- Material Steel
- Overall Depth 12 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CR12/MAB
- Zoro # G3853711
- UPC # 818703007086
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Depth | 12 in |
Overall Height | 3 in |
Overall Width | 1/8 in |
Length | 12" |
Slot Length | 1/2 in |
Overall HxWxD | 3 in x 1/8 in x 12 in |
Details
Item | Rectangular Tubing Bracket |
Color | Black |
Gauge | 16 ga |
Material | Steel |
For Use With | 1/2 in x 1 1/2 in Rectangular Tubing with Tightening Screw |
Includes | 16 ga. |
Load Capacity | 25 lb |
Shelving Type | Add-On |
Used with Display Type | Single Slotted Standards |
Finish | Matte |
Slotted Standard Format | Single |
For Display Type | Single Slotted Standards |
Slot Spacing | 1 in |
Duty Rating | Heavy Duty |
Whole Unit Load Capacity | 25 lb |
Product Type | Rectangular Tubing Bracket |
Description
Rectangular Tubing Bracket, Steel, Matte, Black, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 25 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow (QUS234YL)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EAWR462472-07)
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- ECONOCO Boutique Slatwall Shelf Bracket 10", 48PK (BQSW10KBSN)
- ECONOCO White Wall Mounting Brackets for G, PK12, PK 12 (WTEWBP12)
- ECONOCO Bracket, Matte, 12 "L, 3/32" Thick, 25PK (GA12/MAB)
- ECONOCO Bracket Smooth, 16"L, 1/8" Thick, 25PK (G16)
- ECONOCO Double Bracket for 1-1/4"Hangrail, 25PK (B212)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered Bright Red 2"W x 10"D x 10"H (BKTM02X10X10HAHRE)
- Econoco Shelf Brackets