Shop All Display Cases
Econoco
60'' x 42'' x 42'' Rectangular White Melamine Three-Tier Display Table
Mfr # 317WD3RTWH
Zoro # G811517404
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # 317WD3RTWH
- Zoro # G811517404
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable unit to display your products with this Econoco 60'' x 42'' x 42'' rectangular white melamine three-tier display table. This display table is made of long-lasting melamine. The white finish is subtle and looks great. This unit is ideal for retail stores merchandise departments and boutiques. Its design allows easy access from all sides.The three-tier design of this table allows a large quantity of products to be displayed with a minimal footprint. It is ideal for displaying hard goods or folded apparel thanks to the 360 degree access from every side. The rectangular shape allows versatility in this unit's placement. Products displayed on this table are highly visible.Overall Dimensions:Length: 60''Width: 42''Height: 42''Bottom Shelf Dimensions:Length: 60''Width: 42''Height: 10''Middle Shelf Dimensions:Length: 60''Width: 34''Top Shelf Dimensions:Length: 52''Width: 18''Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- AKRO-MILS Plastic Divider, Black, 12 PK (40040)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108A)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (204-95-D940)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- ECONOCO 28'' x 16'' x 18'' Industrial-Style Display Table with Dark Brown Top (317PSDTSET)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- ECONOCO Clamp, 3/4"-7/8", Square Tubing, PK100 (SC7)
- AZAR DISPLAYS Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections (226020)
- Econoco Display Cases