Shop All Display Cases
Econoco
60'' x 42'' x 42'' Rectangular Maple Melamine Three-Tier Display Table
Mfr # 317WD3RTMP
Zoro # G411517439
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # 317WD3RTMP
- Zoro # G411517439
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable unit to display your products with this Econoco 60'' x 42'' x 42'' rectangular maple melamine three-tier display table. This display table is made of long-lasting melamine. The maple finish is subtle and looks great. This unit is ideal for retail stores merchandise departments and boutiques. Its design allows easy access from all sides.The three-tier design of this table allows a large quantity of products to be displayed with a minimal footprint. It is ideal for displaying hard goods or folded apparel thanks to the 360 degree access from every side. The rectangular shape allows versatility in this unit's placement. Products displayed on this table are highly visible.Overall Dimensions:Length: 60''Width: 42''Height: 42''Bottom Shelf Dimensions:Length: 60''Width: 42''Height: 10''Middle Shelf Dimensions:Length: 60''Width: 34''Top Shelf Dimensions:Length: 52''Width: 18''Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-3048-LP)
- DURHAM MFG Heavy Duty Bearing Rack, Steel, 20 in. W (303B-15.75-17-S1157)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- DURAMAX Gray, Resin, 3.85 ft W, 1.83 ft H (86600)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- ECONOCO 28'' x 16'' x 18'' Industrial-Style Display Table with Dark Brown Top (317PSDTSET)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- ECONOCO Floor Standing Folding Easel (BH80SC)
- AZAR DISPLAYS 3.5"W x 3.5"D x 3.5"H Riser Display, PK4 (515326)
- Econoco Display Cases