No Product Image Available

Econoco

55'' x 24'' x 33'' White / Oak Cash Wrap Retail Counter with 4 Drawers and 4 Shelves


product price: $4,670.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add convenience and style to your retail establishment with this Econoco 55'' x 24'' x 33'' white / oak cash wrap retail counter with 4 drawers and 4 shelves! Ideal for any retail environment this counter stands out with a matte white body and oak woodgrain top. The countertop is even separated from the body with a decorative 1/8'' reveal that gives it an upscale floating look. Plus this unit ships fully assembled so you don't have to worry about putting it together.**This retail counter features four soft-close drawers with full extension that are also accented by a high end aluminum finish. Three easily adjustable shelves are built into the center of this unit with a fourth adjustable shelf also on the right. Not to mention this retail counter is conveniently designed with an access panel on the floor of the cash wrap to allow for simple hardwiring when needed along with a channel behind the drawers for wire management. A plastic grommet is included for drilling a hole in the top of the cash wrap as well to align any electronics you may have.**Overall Dimensions:*Width: 55''*Depth: 24''*Height: 33''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.