Shop All Wrap Counters
Econoco
48'' x 20'' x 38'' White Counter with 5 Compartments
Mfr # 317PWWC48W
Zoro # G211947436
product price: $693.99
/ea
Free Shipping & Returns
$693.99
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
- Brand Econoco
- MFR # 317PWWC48W
- Zoro # G211947436
- Country of Origin United States
- Category Wrap Counters
Description
Add convenience and style to your retail establishment with this Econoco 48'' x 20'' x 38'' white counter with 5 compartments! Perfect for displaying your merchandise or storing retail materials this checkout counter is incredibly versatile. It's made of durable MDF for reliable and long-lasting use.**This counter features 3 easily adjustable shelves for a variety of options when setting it up. When in place these three shelves split the unit into 5 compartments. The counter is completed with a white melamine finish and ships knocked down for quick and simple assembly.**Overall Dimensions:*Width: 48''*Depth: 20''*Height: 38''
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
- ZORO SELECT Shelf Side/Back Ledge 24", Chrome, 2PK (5GRN1)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- EQUIPTO Handy cab 30"x13"x27" w lower handle, PY (1734DI-PY)
- DURHAM MFG Drawer Bearing Rack (308B-95)
- ECONOCO Register Stand, w/Drawer, 20" x 24", White (PW/WRS24-W)
- ECONOCO Wrap Counter, 72" x 20", White (PW/WC72W)
- ECONOCO Wrap Counter, 48" x 20", Maple (PW/WC48MP)
- ECONOCO Wrap Counter, 72" x 20", Maple (PW/WC72MP)
- ECONOCO Wrap Counter, 48" x 20", White (PW/WC48W)
- ECONOCO Full Vision Showcase, 48" x 20", Maple (PW/SC482-MP)
- ECONOCO Register Stand, w/Drawer, 20" x 24", Maple (PW/WRS24-MP)
- Econoco Wrap Counters