Shop All Display Cases
Econoco
48'' x 20'' x 38'' White 2-Shelf Safety Glass Showcase
Mfr # 317PWSC482W
Zoro # G511379388
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # 317PWSC482W
- Zoro # G511379388
- Country of Origin United States
- Category Display Cases
Description
Create stunning retail displays with this Econoco 48'' x 20'' x 38'' white 2-shelf safety glass showcase! Ideal for use in any retail establishment this glass showcase is fantastic for elevating your inventory and grabbing customer attention. It's built with a tempered safety glass front and top for optimal product visibility and long-lasting use.**This glass showcase features two adjustable tempered safety glass shelves for a variety of display options. It also comes with solid sliding privacy doors great for use when you don't need your merchandise on display. This unit ships knocked down and is incredibly easy to assemble.**Overall Dimensions:*Width: 48''*Depth: 20''*Height: 38''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Spacemiser for 550 Series, Holds 12 Cabinets (12-550)
- HONEY-CAN-DO WRD-02124 Double Rod Freestanding Closet, 45-1/4 in L x 19.7 in W x 68 in H, Plastic/Steel, Silver (WRD-09305)
- BK RESOURCES Set of 4 Casters 3" Diameter, Fits Any Cabinet Base Work Tables (3SBR-BKDC-4)
- XPOSE SAFETY Heavy Duty Black 1/16 in Mesh Fire Retardant Debris Netting - 8'6 in x 150' (NFRSHB-86150-X)
- ECONOCO Spring Clamp, Rectangular Tubing, PK100 (SC11)
- ECONOCO Acrylic Support Tray, 24" x 8", PK2 (HP/EST2408)
- ECONOCO Acrylic Display Cube, 12" x 12" x 12", PK2 (FF/DC1210)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- ECONOCO Spring Clamp for Square Tubing, 1", PK100 (SC8)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- AZAR DISPLAYS 6" x 6" Deluxe Clear Acrylic Cylinder, PK4 (556336)
- Econoco Display Cases