Shop All Display Cases
Econoco
48'' x 20'' x 38'' Black 2-Shelf Safety Glass Showcase
Mfr # 317PWSC482BK
Zoro # G511379401
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # 317PWSC482BK
- Zoro # G511379401
- Country of Origin United States
- Category Display Cases
Description
Create stunning retail displays with this Econoco 48'' x 20'' x 38'' black 2-shelf safety glass showcase! Ideal for use in any retail establishment this glass showcase is fantastic for elevating your inventory and grabbing customer attention. It's built with a tempered safety glass front and top for optimal product visibility and long-lasting use.**This glass showcase features two adjustable tempered safety glass shelves for a variety of display options. It also comes with solid sliding privacy doors great for use when you don't need your merchandise on display. This unit ships knocked down and is incredibly easy to assemble.**Overall Dimensions:*Width: 48''*Depth: 20''*Height: 38''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX13)
- PLANO Storage Trunk, Black, Plastic, 14 1/4 in L, 30 in W, 12 3/4 in H, 3.2 cu ft Volume Capacity (PLA17BL)
- KRUEGER Therma Level Gauge, Tank 59" D, 2" NPT (H-2-59)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-4-3072M)
- ECONOCO Glass Merchandiser with Round Base (WDGLRDMP)
- ECONOCO Banner Displayer, Black (DBD96/B)
- ECONOCO Magnetized Clamp, 3/8", Fitting, PK100 (SC21)
- ECONOCO Spring Clamp, Rectangular Tubing, PK100 (SC11)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- AZAR DISPLAYS 10" Deluxe Clear Acrylic Cube Showcase (300687)
- Econoco Display Cases