Shop All Cantilever Racks & Components
Econoco
4-Way Rack Hi-Capacity, Satin Chrome
Mfr # K80-SC
Zoro # G8876099
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Finish Satin Chrome
- Height 48" to 72"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # K80-SC
- Zoro # G8876099
- UPC # 818703006546
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Height | 48" to 72" |
Details
Item | Hi-Capacity with Straight Arms |
Load Capacity | 3500 lb. |
Finish | Satin Chrome |
Material | Steel |
Description
Hi-Capacity,4-Way Rack,Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Ivory (QGH700IV)
- TRITON PRODUCTS 1-7/8 In. to 2-3/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pk (76342)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- ZORO SELECT Spring Clip, Pk5 (6YE14)
- ECONOCO 4-Way Rack Hi-Capacity, Black (K80/MAB)
- ECONOCO Adj. Rack, Silver, 16in. Lx24in. Wx75in. H (BA47SC)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 72inWx50inDx120inH (320823A)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- Econoco Cantilever Racks & Components