Shop All Shelving & Rack Accessories
Econoco
4-Way Glass Connector, Chrome, 200PK
Mfr # CON/4
Zoro # G8872748
product price: $423.99
/pk 200, $2.12/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Plastic
- Overall Depth 2 in
- Overall Height 2 in
- Finish - Shelving and Racks Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CON/4
- Zoro # G8872748
- UPC # 841134101320
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 2 in |
Overall Height | 2 in |
Overall Width | 1/2 in |
Details
Item | Glass Binning Connector 4 Way |
Color | Silver |
Material | Plastic |
Finish - Shelving and Racks | Chrome Plated |
For Use With | Bins, Glass Shelves |
Shelf Style | Solid |
Includes | Tightening Screws |
Finish | Chrome |
Sleeve Type | 4-Way |
Description
Glass Binning Connector 4 Way, Silver, Chrome, Plastic, Overall Depth 2 in, Overall Height 2 in, Overall Width 1/2 in, Tightening Screws, 4-Way, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Handle Hex Wrench 1/4" (6030)
- TRITON PRODUCTS 3-3/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75230)
- PROSKIT Compartment Storage Box with 10 compartments, 1.5 in H x 7.5 in W (SB-2419)
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 6 in H, Yellow, 11-5/8 in L, 12 PK (K-QSB201YL-12)
- ECONOCO Straight Arm Satin Chrome, 16 ga., 24PK (RDW/12-SC)
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- ECONOCO Grid 12", Rectangular Tubing Face Out, Chrome, 24PK (BLK/R3)
- ECONOCO Mini Ladder Post, Matte Black, 2PK (WML87/MAB)
- ECONOCO 4-Way Base Grid, White (WTE/4BA)
- ECONOCO Grid Basket Rack Topper 30" Dia. (30RTC)
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- Econoco Shelving & Rack Accessories