Shop All Shelving & Rack Accessories
Econoco
3-Way Glass Connector, Chrome, 200PK
Mfr # CON/3
Zoro # G8872818
product price: $334.99
/pk 200, $1.67/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Plastic
- Overall Depth 1 in
- Overall Height 2 in
- Finish - Shelving and Racks Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # CON/3
- Zoro # G8872818
- UPC # 841134101313
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 2 in |
Overall Width | 1/2 in |
Details
Item | Glass Binning Connector 3-Way |
Color | Silver |
Material | Plastic |
Finish - Shelving and Racks | Chrome Plated |
For Use With | Bins, Glass Shelves |
Shelf Style | Solid |
Includes | Tightening Screws |
Finish | Chrome |
Sleeve Type | 3-Way |
Description
Glass Binning Connector 3-Way, Silver, Chrome, Plastic, Overall Depth 1 in, Overall Height 2 in, Overall Width 1/2 in, Tightening Screws, 3-Way, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case Foam, 21.43 Lx16.5 W In (1601)
- TRESTON Tool Hook, 1-11/16 in.Projection, 22lb, PK5 (853220-51)
- QUANTUM STORAGE SYSTEMS Steel Louvered Floor Rack, 36 in W x 25 in D x 66 in H, Gray (QDS-3666H)
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 32 in L, 15 in W, 7 1/2 in H (SW3215080201000)
- ECONOCO Free Standing Pipe Wall Unit (PSFS96)
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- ECONOCO 5-Hook Waterfall Grid, White, 24PK (WTE/5H)
- ECONOCO Dressing Room Hook, Chrome, Silver, 100PK (FR3)
- ECONOCO Ladder System, Double Center Floor Rack (A301/B)
- ECONOCO Slatwall Hook 2", Satin Nickel, 96PK (BQSWH2SN)
- LOWELL Mobile Base 32D (LMB-32)
- Econoco Shelving & Rack Accessories