Shop All Shelf Brackets
Econoco
3 3/4'' Black 16 Gauge Steel Wall Mount Bracket for Grid Panels
Mfr # 317BLKWB
Zoro # G411994209
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
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
- Brand Econoco
- MFR # 317BLKWB
- Zoro # G411994209
- Country of Origin United States
- Category Shelf Brackets
Description
Maximize the display real estate in your retail business with this Econoco wall mount bracket for grid panels! Made with 16 gauge steel this bracket is coated with a durable black epoxy semi-gloss finish that will stand the test of time. Use this bracket to attach grid panels sold separately to walls and ceilings.Use this bracket with Econoco grid panels sold separately to maximize vertical or horizontal display and merchandising space in your retail establishment. The bracket attaches easily using screws or Molly bolts sold separately to customize your retail display to suit your needs. Use this unit with other Econoco display items sold separately for a cohesive look!Overall Dimensions:Length: 3 3/4''Width: 3''Height: 2 1/2''
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
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209643096DA)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 54"H, 4 Shelves, Chrome (45VX62)
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- ECONOCO Bracket Satin Chrome, 12in.L, w/Screw, 25PK (G12-SC)
- ECONOCO Knife Bracket Semi-Gloss, 12"L, 48PK (EWH/12KB)
- ECONOCO Add-On Bracket, Chrome, 25PK (CR12)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ECONOCO Grid Wall Bracket, Chrome, 96PK (GW/WB)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Gold 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSHGO)
- Econoco Shelf Brackets