Shop All Display Cases
Econoco
28'' x 16'' x 18'' Industrial-Style Display Table with Dark Brown Top
Mfr # 317PSDTSET
Zoro # G311582551
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # 317PSDTSET
- Zoro # G311582551
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable unit to display your products with this Econoco 28'' metal pipeline display table with wood-tone melamine top. The frame of this display table is constructed with 3/4'' diameter plumbing pipe that is heavy-duty and durable. The grey epoxy finish of this piping is striking and looks great. This unit is ideal for retail stores merchandise departments and boutiques. It is from a collection of pipeline merchandising displays inspired by the commercial clothing racks in New York City's Garment District.The 28'' surface of this table allows a small quantity of products to be displayed with eye-catching emphasis. The wood-tone finish is subtle and looks professional. It is ideal for displaying folded apparel and accessories. The rectangular shape allows versatility in this unit's placement. Products displayed on this table are highly visible.Overall Dimensions:Length: 28''Width: 16''Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- UNITED SOLUTIONS UTILITY TOTE PLSTC 17GAL (TU0085)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (5710-24HG)
- KNAPE & VOGT 6' Zinc Shelf Standard (PK255 ZC 72)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- ECONOCO Acrylic Folding Board, Small, PK6 (HP/SFB-S)
- ECONOCO Glass Merchandiser with Round Base (WDGLRDMP)
- ECONOCO Acrylic Display Cube, 8" x 8" x 8", PK6 (FF/DC0810)
- ECONOCO Grid, Wire Shoe Shelf, 4" x 10", PK100 (JGR410/ST)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- COMMAND Adhesive Display Ledge, Slate (CO87271)
- Econoco Display Cases