No Product Image Available

Econoco

24'' x 26'' x 42 3/8'' White / Oak Cash Wrap Retail Counter with Drawer and 2 Shelves


product price: $2,805.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add convenience and style to your retail establishment with this Econoco 24'' x 26'' x 42 3/8'' white / oak cash wrap retail counter with drawer and 2 shelves! Ideal for any retail environment this counter stands out with a matte white body and oak woodgrain top. The cash wrap is even designed with an integrated waterfall-style countertop that also has a decorative reveal to give it an upscale floating look. Plus this unit ships fully assembled so you don't have to worry about putting it together.**This retail counter features one soft-close drawer with full extension and two easily adjustable shelves. Not to mention it's conveniently designed with an access panel inside the cash wrap to allow for simple hardwiring when needed. A plastic grommet is included on the top shelf to conveniently run any necessary cords through the stand.**Overall Dimensions:*Width: 24''*Depth: 26''*Height: 42 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.