Shop All Point of Purchase Displays
Econoco
22'' x 22'' x 27 7/8'' White / Oak Corner Retail Counter
Mfr # 317DDPED22
Zoro # G011459603
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # 317DDPED22
- Zoro # G011459603
- Country of Origin United States
- Category Point of Purchase Displays
Description
Create stunning retail displays with this Econoco 22'' x 22'' x 27 7/8'' white / oak corner retail counter! Ideal for showcasing your merchandise in any retail environment this counter stands out with a matte white body and oak woodgrain top. It's also great for use as a corner transition between showcases or cash wraps. The counter is even designed with a decorative reveal right below the countertop to give it an upscale floating look. Plus this unit ships fully assembled so you don't have to worry about putting it together.**Overall Dimensions:*Width: 22''*Depth: 22''*Height: 27 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Heavy Duty Lid Support (4CRK9)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 3/8 in H x 4 in W (T203)
- HONEY-CAN-DO SHELVING UNIT STL 200LB (SHF-01442)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- ECONOCO Sign Holder, 5" x 7", 3/8" Fitting, PK72 (MC57)
- ECONOCO Horizontal Sign Holder, 7"Wx5 1/2"H, PK24 (HP/SG57H)
- ECONOCO Counter Literature Holder, 8 1/2x11", PK12 (IM/CT811)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- ECONOCO Counter Sign Frame, 8 1/2" x 11", PK24 (HP/CT811H)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH28)
- PARTNERS BRAND Jewelry Boxes, 3 1/16" x 2 1/8" x 1", Kraft, 100/Case (JB321K)
- Econoco Point of Purchase Displays