Shop All Display Cases
Econoco
20'' x 44'' x 24'' Industrial-Style Nesting Table with Woodgrain Top
Mfr # 317PSNTSSET
Zoro # G512040751
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # 317PSNTSSET
- Zoro # G512040751
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable unit to display your products with this Econoco 20'' x 44'' x 24'' industrial-style nesting table with woodgrain top. This nesting table was designed to be paired with the 30'' x 58'' x 30 1/2'' industrial-style nesting table with woodgrain top sold separately. This pairing creates a cohesive look that looks great in any setting. The 20'' surface of this table allows a small quantity of products to be displayed with eye-catching emphasis. This unit is ideal for retail stores merchandise departments and boutiques.The woodgrain top of this nesting table is subtle and looks professional. It is ideal for displaying folded apparel and accessories. The rectangular shape allows versatility in this unit's placement. Products displayed on this table are highly visible. The anthracite grey frame features an industrial-style pipeline look. This unit is from a collection of pipeline merchandising displays inspired by the commercial clothing racks in New York City's Garment District.Overall Dimensions:Length: 44''Width: 20''Height: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 PK (41224)
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- SUPERIOR ELECTRIC Plastic 18 Compartments Electronic Components Storage Box Case (Large) (PB-40)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321SD)
- ECONOCO Acrylic Display Cube, 12" x 12" x 12", PK2 (FF/DC1210)
- ECONOCO Spring Clamp, Rectangular Tubing, PK100 (SC11)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- ECONOCO Glass Merchandiser with Oval Base (WDGLOVMP)
- ECONOCO Blouse Displayer, with Waist Cincher, PK6 (1814)
- ECONOCO Acrylic Lit Holder, Wall, 11"x8 1/2", PK12 (IM/SW811)
- AZAR DISPLAYS Multi-Tower Pegboard Floor Revolving Display Panel Size 4"W x 48"H (700228-BLK)
- Econoco Display Cases