Shop All Display Cases
Econoco
14'' x 14'' x 40'' Industrial-Style Display Table with Dark Brown Top
Mfr # 317PSTTSET
Zoro # G311582612
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # 317PSTTSET
- Zoro # G311582612
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable unit to display your products with this Econoco 14'' x 14'' x 40'' industrial-style display table with dark brown top. The frame of this display table is constructed with 3/4'' diameter plumbing pipe that is heavy-duty and durable. The grey epoxy finish of this piping is striking and looks great. This unit is ideal for retail stores merchandise departments and boutiques. It is from a collection of pipeline merchandising displays inspired by the commercial clothing racks in New York City's Garment District.The 14'' x 14'' surface of this table allows a small quantity of products to be displayed while the 40'' height creates eye-catching emphasis. The top's dark brown finish is subtle and looks professional. It is ideal for displaying folded apparel and accessories. The square shape allows versatility in this unit's placement. Products displayed on this table are highly visible.Overall Dimensions:Length: 14''Width: 14''Height: 40''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- KNAPE & VOGT Bracket Shelf 6" Black (180 BLK 6)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (45-243)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, 23 7/8 in L, Red (QUS951RD)
- ECONOCO Wood Platform Base, Cubbies, 60" x 16"x 6" (WD6016-MP)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- ECONOCO Glass Merchandiser with Oval Base (WDGLOVMP)
- ECONOCO Acrylic Display Cube, 12" x 12" x 12", PK2 (FF/DC1210)
- ECONOCO Stay-Square Stem, Chrome, 6", PK200 (NS6)
- ECONOCO Banner Displayer, White (DBD96/W)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- Econoco Display Cases