Shop All Splints
Econo
Vacuum Splint, Large Forearm, Yellow, Vinyl
Mfr # 82-E2222
Zoro # G4003097
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage Large Forearm
- Material vinyl
- Includes T-Lock Hook-and-Loop Straps, Positive Locking Pinch Clamp
- Color Yellow
- Width 11 in to 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 11 in to 14 in |
Details
Item | Vacuum Splint |
Usage | Large Forearm |
Material | vinyl |
Includes | T-Lock Hook-and-Loop Straps, Positive Locking Pinch Clamp |
Color | Yellow |
Industry Type | Healthcare |
Description
Vacuum Splint, Usage Large Forearm, Color Yellow, Material Vinyl, Length -, Width 11 in to 14 in, Includes T-Lock Hook-and-Loop Straps, Positive Locking Pinch Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPITALITY 1 SOURCE Hair Dryer Bag, 12x12In, Black, Cotton/Poly (HDBAG)
- FIRST AID ONLY 50 Person OSHA First Aid Kit Plastic Case (FAO6088)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55032)
- BRADLEY Combi Seat Cover/TT Disp, Waste (591-000000)
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- FIRST AID ONLY Inflatable Leg Air Splint, 32 in., Unisex (M5088)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- FERNO Vacuum Splint Assortment, Orange (AS 190)
- MEDSOURCE Splint, Orange, 36 in. L (MS-93010)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- EMI Splinter Tweezer, Black, 4-1/2" L (980)
- Econo Splints