Shop All Loose Leaf Paper & Refills
Ecology
Recycled Filler Paper, 3/8" Ruled, Letter, 500 Sheets, PK2
Mfr # P2416
Zoro # G3854572
product price: $26.39
/pk 2, $13.20/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Material Paper
- Includes 1000 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecology
- MFR # P2416
- Zoro # G3854572
- UPC # 194629107544
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Details
Color | White |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Paper |
Includes | 1000 Sheets |
Description
Recycled Filler Paper contains 100% recycled content with 40% post-consumer fiber. An environmentally friendly filler paper that's acid-free and process chlorine free. A great writing paper option for all of your home and classroom needs. Recycled and recyclable. Measures 8-1/2" x 11". Each pack includes 500 sheets. Sold as 2 packs for a total of 1000 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- ZORO SELECT Corrugated Mailers, 5" x 3" x 3", White, 50/Bundle (M533)
- INTERDESIGN CLEAR LINUS ORG 6X6X2"" (52630)
- ECOLOGY Recycled Filler Paper, 9/32" Ruled, Letter, 500 Sheets, PK2 (P2417)
- ECOLOGY Recycled Filler Paper, College Ruled, 8.5 x 11, PK900 (P3202)
- GREAT PAPERS Stationery Letterhead, Baby Time, PK80 (2019075)
- TRU-RAY Paper, Const, 9X12, Slate, 50Sh Pk (PAC103028)
- GREAT PAPERS Stationery Letterhead, Baseball, 8, PK80 (2019039)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- TRU-RAY Paper, Const, 12X18, We, 50Sh Pk (PAC103058)
- Ecology Loose Leaf Paper & Refills