Shop All Paper Bags
Ecolo-Bag
Paper Bags, Self Standing, 2 ply, PK50
Mfr # ECO-30G
Zoro # G8489867
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contains 100% Recycled Fibers
- Material 2-Ply NWSKraft
- Weight Capacity 30 lb
- Package Configuration Bundle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecolo-Bag
- MFR # ECO-30G
- Zoro # G8489867
- Country of Origin United States
- Category Paper Bags
Details
Item | Paper Bags |
Green Environmental Attribute | Product Contains 100% Recycled Fibers |
Material | 2-Ply NWSKraft |
Weight Capacity | 30 lb |
Package Configuration | Bundle |
Description
Brown, Green, Width 16 in, Height 35 in, Paper Bags, Material 2-Ply NWSKraft, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 30 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- WOODEN MALLET 12 Pocket Countertop Business Card Holder; Black (BCC4-12BK)
- LEXMARK Extra High Yield Black Toner Cartridge 6K YLD (B221X00)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 6", Kraft, 15/Bundle (22XM08)
- ECOLO-BAG Paper Bags, 7" D, 22" H, 14" W, Brown, PK100 (SLCT-10G)
- ECOLO-BAG Paper Bags, 10" D, 36" H, 18" W, Brown, PK50 (SLCT-30G)
- GENERAL Paper Bags, 35 lbs Cap., #6, 6"w x 3.63"d x 11.06"h, White, PK500 (51046)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/7 BBL, Pk300 (88191)
- PARTNERS BRAND Hardware Bags, 5 1/4" x 3 7/16" x 10 15/16", Kraft, 400/Case (BGH124K)
- ZORO SELECT Grocery Bag Flat Bottom 8# White, Pk500 (51028)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/6 BBL, Pk300 (88885)
- Ecolo-Bag Paper Bags