Shop All Paper Bags
Ecolo-Bag
Paper Bags, Heavy Duty, 10-13 gal., PK50
Mfr # WW-30G
Zoro # G8489946
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contains 100% Recycled Fibers
- Weight Capacity 45 lb
- Material 2-Ply NWSKraft with 2 mil Poly Liner
- Package Configuration Bundle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecolo-Bag
- MFR # WW-30G
- Zoro # G8489946
- Country of Origin United States
- Category Paper Bags
Details
Item | Paper Bags |
Green Environmental Attribute | Product Contains 100% Recycled Fibers |
Weight Capacity | 45 lb |
Material | 2-Ply NWSKraft with 2 mil Poly Liner |
Package Configuration | Bundle |
Description
Blue, Brown, Width 18 in, Height 39 1/2 in, Paper Bags, Material 2-Ply NWSKraft with 2 mil Poly Liner, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 45 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT U.S. Stamp & Sign 12 Message Stamp (TDTE4822)
- DUCK BRAND Pack Tape W/Dsp 54.6Yd (669332)
- MARKAL Paint Crayon, Large Tip, Black Color Family (61050)
- CANON Imageformula Cr-L1 Check Transport (3595C002)
- ECOLO-BAG Paper Bags, 10" D, 36" H, 18" W, Brown, PK50 (SLCT-30G)
- ECOLO-BAG Paper Bags, 7" D, 22" H, 14" W, Brown, PK100 (SLCT-10G)
- GENERAL Paper Bags, 40 lbs Cap., #16, 7.75"w x 4.81"d x 16"h, Kraft, PK500 (18416)
- GENERAL Paper Bags, 70 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK300 (88885)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", Kraft, 200/Case (BGS110K)
- GENERAL Paper Bags, 52 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK500 (80075)
- ZORO SELECT Grocery Bag Flat Bottom 8# White, Pk500 (51028)
- Ecolo-Bag Shipping & Packing Bags