Shop All Paper Bags
Ecolo-Bag
Paper Bags, Heavy Duty, 10-13 gal., PK100
Mfr # WW-10G
Zoro # G8489952
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contains 100% Recycled Fibers
- Material 2-Ply NWSKraft with 2 mil Poly Liner
- Package Configuration Bundle
- Weight Capacity 18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecolo-Bag
- MFR # WW-10G
- Zoro # G8489952
- Country of Origin United States
- Category Paper Bags
Details
Item | Paper Bags |
Green Environmental Attribute | Product Contains 100% Recycled Fibers |
Material | 2-Ply NWSKraft with 2 mil Poly Liner |
Package Configuration | Bundle |
Weight Capacity | 18 lb |
Description
Blue, Brown, Width 14 in, Height 24 in, Paper Bags, Material 2-Ply NWSKraft with 2 mil Poly Liner, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 18 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Vertical Tape/Reel Holder, Gray (WS-VTH)
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil In Self Dispensing Carton, 200'L x 5/8"W x 0.020" Thick (5/8X.020 CP-PAC)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", Kraft, 100/Case (RM1K)
- XEROX Xerox Media Tray Roller Kit, 2 Feed Rolls for 1 Tray, Roll Assembly (116R00003)
- ECOLO-BAG Paper Bags, 10" D, 36" H, 18" W, Brown, PK50 (SLCT-30G)
- ECOLO-BAG Paper Bags, 7" D, 22" H, 14" W, Brown, PK100 (SLCT-10G)
- PARTNERS BRAND Hardware Bags, 4 5/16" x 2 7/16" x 7 7/8", Kraft, 400/Case (BGH121K)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80080)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- GEN BAG, GRCRY, PPR, HD, 500, KFT (GX10500)
- DURO 18424 CPC 25 lbs Recycled Grocery Bag, Brown, 500PK (18424 CPC)
- Ecolo-Bag Paper Bags