EcoGecko 87003 8 in. Wax Moonsphere LED Flameless Candle with 5 Hour Timer
Mfr # 87003
Zoro # G803693789
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our Candles are like no other, our quality and design are unmatched. EcoGecko MoonSpheres are made of REAL wax, and poured in such a way giving the candle beautiful texture. The texture and design resemble a golden glowing moon adding warmth and interest to any room. It has a built in 5 hour timer switch, simple turn it to timer at the time you want it to come on, and 5 hours later it will turn off by itself. On consecutive nights it will come on and off automatically. Not only does it look beautiful by itself, pair it with our 5" and 6" spheres for a dramatic showing. They look great sitting on a table, or perch them atop candle sticks for an interesting, unique look all your own. Flameless candles are flame free, smoke free, and worry free, so no fear around kids and pets. And because it's flameless, you can practically use it anywhere.
Features- Unique New Design
- 8" Wax MoonSphere Flameless Candle
- Ivory colored subtly textured wax
- High Quality Dramatic Look
- Built-in Auto On/Off Timer Feature (5 Hours On, 19 Hours Off)
- Battery Operated. Uses 3 AAA Batteries (Not Included)
- LED Bulbs last 100,000 hours
- Size: 8 in.
- Weight : 2.875 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- ZORO SELECT Chair Mat (143013)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 28-48", Brushed Brass (KN55972)
- OSBORNE WOOD PRODUCTS 29 x 4 Square Leg in Hickory (2290004000H)
- ECOGECKO 16 Bright LED Wireless Solar Powered Motion Sensor Light (86332)
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- LAMPLIGHT FARMS Ultra-Pure Clean Burn Paraffin Oil Clear 64 oz (2208517)
- YANKEE CANDLE Fluffy Towels Scented Large Jar - 22 oz (286979)
- GLADE Pink/Orange Vanilla Passion Fruit & Hawaiian Breeze Scent Air Freshener Candle 3-1/16 in. H X (76946)
- CREATIVE CONVERTING 339958 3in Gold in5in Candle (286BCNDLGD5)
- CANDLE BY THE HOUR 80 Hour Coil Candle with Glass Globe (20559BGL)
- Ecogecko Candles