Ecogecko

EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer


product price: $25.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ecogecko
  • MFR # 87001
  • Zoro # G703740033
  • UPC #
    11747265119
  • Country of Origin China
  • Category Candles

Description

Our Candles are like no other, our quality and design are unmatched. EcoGecko MoonSpheres are made of REAL wax, and poured in such a way giving the candle beautiful texture. The texture and design resemble a golden glowing moon adding warmth and interest to any room. It has a built in 5 hour timer switch, simple turn it to timer at the time you want it to come on, and 5 hours later it will turn off by itself. On consecutive nights it will come on and off automatically. Not only does it look beautiful by itself, pair it with our 6" and 8" spheres for a dramatic showing. They look great sitting on a table, or perch them atop candle sticks for an interesting, unique look all your own. Flameless candles are flame free, smoke free, and worry free, so no fear around kids and pets. And because it's flameless, you can practically use it anywhere. The possibilities are endless!

Features
  • 5" Wax MoonSphere Flameless Candle
  • Ivory colored subtly textured wax
  • Built-in Auto On/Off Timer Feature (5 Hours On, 19 Hours Off)
  • High Quality Dramatic Look
  • Battery Operated. Uses 3 AAA Batteries (Not Included)
  • LED Bulbs last 100,000 hours
Specifications
  • Size: 5 in.
  • Weight: 1.06 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.