Ecogecko

EcoGecko 86112 Patio 28 LED Umbrella Pole Lights with Adjustable Brightness


original price: $25.55
14% off
new price: $21.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 28 led umbrella light is perfect for your late night dining activities. simply clamp the light around the umbrella pole to provide instant outdoor lighting. use 4 standard aa batteries. brand new batteries will provide up to 30 hours of illumination. it can also be used as tent light, camp light or temporary emergency light.

Features
  • 3 levels of brightness
  • Turn on 4, 24, or 28 leds to set the brightness for different occasions
  • 100,000 hours led bulb life
  • Works with 4 aa batteries (not included)
  • Diameter 160 x 28 mm approx weight: 165g
  • Light up your table and enjoy outdoor dining
  • Camping light, tent light
  • Hang anywhere
Specifications
  • Battery: 4 AA batteries
  • Weight: 0.43 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.