EcoGecko 75002-2PACK-75606-Silver 30ml Earth Globe Glowing Water Air Washer & Revitalizer; Sliver - Pack of 2
Mfr # 75002-2PACK-75606-Silver
Zoro # G104153784
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecogecko
- MFR # 75002-2PACK-75606-Silver
- Zoro # G104153784
- UPC # 11747266352
- Country of Origin China
- Category Air Cleaners and Accessories
Description
Pollutants in our outdoor air are washed away one waywith water from rain wash the polluntants from the air you breathe in your home the same way with our ecogecko glowing water air washer and revitalizer simple fill the bowl with tap water, add a few drops of the included aroma oil and turn on the rainstorm! the unit will pull the air from the room in, wash it through the water and aroma oil, and release clean pleasantly scented air back into your room the shimmering blue led light emitted into the water and the whirlpool of swirling water will turn any indoor space into a zen like atmosphere control the speed of our air revitalizer using the dial on top you can also turn the blue light off if you choose smoke, dust, odors, pet dander and other allergens are washed out of the air you breathe simple fill the base with tap water add a few drops of included aroma oil to make your space smell great, diffuses aromotherapy oil without heat.
Features- Smoke, dust, odors, pet dander and other allergens are washed out of the air you breathe simple fill the base with tap water
- Add a few drops of included aroma oil to make your space smell great, diffuses aromotherapy oil without heat
- Shimmering blue light emitted into the water creates the perfect soothing night light and zen-like atmosphere
- Adjustable speed allows you to set your earth globe to the speed and sound that works for you
- Pack of 2
- Color: Sliver
- Size: 6.5 x 8 in.
- Capacity: 30ml
- Weight: 2.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Fan Switch, 90-130 (6UEE1)
- WHIRLPOOL Gas Valve (9763716)
- GREENSEAM Round Snap Lock Pipe, 12 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP12GA26)
- RHEEM Integrated Furnace Control (62-25338-01)
- GERM GUARDIAN 28 INCH AIR PURIFIER TOW (AC5250PT)
- PURISYSTEMS AIR FILTER SYSTEM COMMERCIAL PORTABLE HEPA AIR CLEANER (HEPA Pro UVIG)
- PRO-CELL AIR PURIFIER Air Purifier, 120/240V AC, 60Hz, White, 50 W (Duo-2000)
- HONEYWELL Honeywell Sail Switch (S688A1007)
- OMNITEC DESIGN Water Filtration System Portable (OWF115)
- KOCH Filter, HEPA99.99, Galv, 24x18x12 (H63A3X1)
- ESTADO Pure Air Essential Home Air Purifier with HEPA & Carbon Filtration (ES2962550)
- Ecogecko Air Cleaners and Accessories