EcoGecko 75002-10ML-3PACK-75518-Silver 10 ml Little Squirt Silver Glowing Wate Air Revitalizer Air Washer Aromatherapy Essential Oil Diffuser with 3 Bottles of Lavender Oil; Silver - Pack of 3
Mfr # 75002-10ML-3PACK-75518-Silver
Zoro # G204153790
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecogecko
- MFR # 75002-10ML-3PACK-75518-Silver
- Zoro # G204153790
- UPC # 11747266963
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Description
Pollutants in our outdoor air are washed away one way....with water from rain. Wash the polluntants from the air you breathe in your home the same way with our EcoGecko Little Squirt. Bacteria, dust, pet dander allergens and bad household smells are literally washed out of your air, naturally, with water. Simple fill the bowl with tap water, add a few drops of the included aroma oil and turn on the rainstorm. The unit will pull the air from the room in, wash it through the water and aroma oil, and release clean pleasantly scented air back into your room. The shimmering blue LED light emitted into the water and the whirlpool of swirling water will turn any indoor space into a zen like atmosphere. Perfect for office spaces, bathrooms and small bedrooms. USB powered, also includes AC plug. Add a few drops of oil and EcoGecko H2O works as an air freshener, neutralizer and deodorizer, while inhibiting bacteria growth.
Features- 10 ml Little Squirt Silver Glowing Wate Air Revitalizer Air Washer Aromatherapy Essential Oil Diffuser with 3 Bottles of Lavender Oil
- Includes EcoGecko Little Squirt Air Revitalizer plus 3 bottles of 10ml lavender oil
- Wash the air in your home naturally, using only water
- Add a few drops of the included aroma oil to the water and your space will smell great
- USB powered, AC adapter included. Diameter: 4.25 inches, Height: 5 inches
- Perfect for offices, bathrooms and other small spaces
- Color: Silver
- Weight: 1.075 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Stiff (47850)
- GOJO 5,000 mL Personal Soaps 2 PK (7582-02)
- UNGER UNGER Black Thread Adapter (AFAET)
- SIMPLE HYGIENE Simple Hygiene Gentle Foam Hand & Body Wash, 1000 mL, PK6 (SHP30716)
- ECOGECKO EcoGecko 75008-2PK 2 Units Aromatherapy Essential Oil Diffuser; Aroma Diffuser with LED (75008-2PK)
- ODOBAN Air Freshner, Size, 1 gal., Cherry, PK4 (977362-G4)
- BOARDWALK Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White (BWK908)
- AIR WICK AIRWICK OIL FRESHWTR 2PK (6233879717)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 1 gal, PK4 (FRS 1-WB-TU)
- F MATIC Fan Dispenser for Gel Air Freshener, White, 10PK (DRSHP-FF100W-N)
- FUNK AWAY Funkaway Extreme Odor Eliminating Beads (FABE12)
- Ecogecko Air Fresheners & Odor Eliminators