No Product Image Available
Ecoflow

RIVER 2 Max ZMR610-B-US Lithium-Ion Portable Power Station


product price: $802.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get the power you need with this EcoFlow RIVER 2 Max portable power station. Whether there is a blackout or you need power on the road this unit is the ideal solution for providing energy needs. This power station powers and charges equipment that needs 500W or less. Lights televisions refrigerators and CPAP machines can be powered on and cell phones and laptops can be charged with ease. The EcoFlow RIVER 2 Max goes even further using advanced X-Boost technology. With this technology it is able to power up high-wattage appliances up to an impressive 1000W. That is more than double its standard capability and allows the usage of up to 80% of essential appliances such as vacuum cleaners and sandwich makers. With a switchover speed of less than 30ms this unit can keep your essentials running quickly and easily!This EcoFlow RIVER 2 Max power station provides up to 512 watt-hours of energy storage at a full charge. Thanks to its extremely efficient charging technology this unit can charge from 0% to 100% in just one hour! This unit also features four different ways to recharge: AC charging car charging USB-C charging and even solar charging. The battery of this power station uses LiFePO4 battery chemistry for impressive longevity. It is designed to withstand being charged and emptied over 3000 times. This averages to around 10 years of everyday use! It also makes use of its state-of-the-art Battery Management System BMS to ensure the voltage current and temperature are constantly monitored.This portable power station is equipped with 11 different outlets allowing you to power or charge up to 11 different devices at once! It features 4 AC outputs 3 USB-A outputs 2 DC5521 outputs 1 USB-C outlet and 1 car power outlet. It has a charge temperature range of 32 degrees Fahrenheit to 113 degrees Fahrenheit and a discharge temperature range of 14 degrees Fahrenheit to 113 degrees Fahrenheit. This power station can also connect to the EcoFlow app allowing handy remote control through your smart device. Using this app you can receive recharge alerts monitor the power station's output and change its settings. Perfect to take on the road this compact unit is only 13.2 lb. and its built-in handle makes it easy to carry. This EcoFlow RIVER Max 2 portable power station is a reliable and versatile choice for your power needs!Overall Dimensions:Length: 10 5/8''Width: 10 3/16''Height: 7 11/16''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.