Shop All Portable & Inverter Generators
Ecoflow
Portable Generator, Solar Powered, 2,016 W Rated
Mfr # DELTA2000-US
Zoro # G403531542
product price: $2,051.99
/ea
Free Shipping & Returns
$2,051.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type Solar Powered
- Generator Rated Watts 2,016 W
- Length 19.6 in
- Includes DELTA Max*1 AC Charging Cable*1 Car Charging Cable*1 Solar Charging Cable*1 DC5521 to DC5525 cable*1 User Manual*1
- Material Lithium-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecoflow
- MFR # DELTA2000-US
- Zoro # G403531542
- UPC # 842783106025
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 19.6 in |
Details
Item | Portable Generator |
Fuel Type | Solar Powered |
Generator Rated Watts | 2,016 W |
Includes | DELTA Max*1 AC Charging Cable*1 Car Charging Cable*1 Solar Charging Cable*1 DC5521 to DC5525 cable*1 User Manual*1 |
Material | Lithium-ion |
Color | Black |
Capacity | 2016 watts hour |
Description
- [Huge Expandable Capacity] - Expandable 2016Wh capacity battery power station. Link two extra batteries to get a massive 6048Wh
- [Multiple Charging Methods] - More than a solar generator. Charge with AC, solar, car or the EcoFlow Smart Generator. Charge to full in 1.8hrs via wall outlets. Use Dual Charging to combine AC with the Smart Generator for industry leading speeds. Pair solar + AC, or Solar + the Smart Generator for outdoor use.
- [Power Pretty Much Anything] - 2400W output to power up to 15 devices at once. Power 3400W appliances with X-Boost on. Ideal power generator for backup power.
- [Safety First] - A portable power station with BMS protection. Monitor voltage, current, short circuit and temp in real time. Outdoor generator with a rugged build for travel & camping
- [What’s In The Box?] - 1. DELTA Max (2000) solar power station, 2. DC 5521 to DC 5525 cable, 3. solar, AC and car charging cables, 4. Manual. You’ll also get a 24 month guarantee and friendly customer support.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button operator, 30 mm, Red (52BP2A2)
- IFM Inductive Proximity Sensor, 45 mm L (IFT203)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-1600W-US)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-DELTAProEB2-400W2-US)
- ECOFLOW RIVER + Extra Battery (RIVER600AMEB)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-400W2-US)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-DELTAProEB-US)
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000HX)
- Ecoflow Portable & Inverter Generators