Shop All Portable & Inverter Generators
Ecoflow
Portable Generator
Mfr # Rivermini-US
Zoro # G403541206
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Generator Rated Watts 210 W
- Material Lithium-ion
- Includes EcoFlow RIVER mini*1 AC Charging Cable*1 User Manual*1
- Length 9.8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecoflow
- MFR # Rivermini-US
- Zoro # G403541206
- UPC # 842783105509
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 9.8 in |
Details
Item | Portable Generator |
Generator Rated Watts | 210 W |
Material | Lithium-ion |
Includes | EcoFlow RIVER mini*1 AC Charging Cable*1 User Manual*1 |
Color | Black |
Capacity | 210 watts hour |
Description
- [All The Ports You Need] - 2 AC outlets, 3 USB-A ports, and a Car Output Port. Stay charged with an outdoor generator that powers up to 600W devices with X-Boost.
- [Fast Charging] - A portable power station that charges from 0-80% in under 1hr, all without a bulky brick or adapter on your cable. That’s 4-5x faster than others thanks to X-Stream charging tech.
- [Multiple Charging Methods] - Choose between wall outlets, car charging, or even use it as a solar generator with solar panels. Made for backup power, outdoor, travel or camping uses.
- [Lightweight & Portable] - A battery power station that you can hold in your hand. 2.8kg of portable power that can fit in your backpack. A compact power generator to take anywhere.
- [What’s In The Box?] - 1. RIVER mini solar power station 2. AC Charging Cables, 3. User Manual. You’ll also get a 24 month guarantee from EcoFlow and friendly customer support whenever you need it.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Power Strip, 72W x 1-1/2D x 1-1/2H, Blue (ES48/ESMR72-L14)
- KABLE KONTROL Zip Ties - 11in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT511FL-OR-100)
- SQUARE D Power distribution block, Linergy, 3 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA363206)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 12Vac/DC (RIBL12B)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-400W2-US)
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- ECOFLOW Pair of Two DELTA Pro Portable Home Batteries with Double Voltage (T2MR500-MR500PR-US)
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- ECOFLOW RIVER + Extra Battery (RIVER600AMEB)
- ECOFLOW Portable Generator, 2,400 W Rated, 5,000 W Surge (DELTAMax2000-400W-US)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EB2200ITAN)
- Ecoflow Portable & Inverter Generators