Shop All Portable & Inverter Generators
Ecoflow
Portable Generator, 3,600 W Rated, 7,200 W Surge
Mfr # DELTAPro-DELTAProEB-400W2-US
Zoro # G505263136
product price: $8,119.99
/ea
Free Shipping & Returns
$8,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Ecoflow
- Generator Rated Watts 3,600 W
- Surge Watts 7,200 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecoflow
- MFR # DELTAPro-DELTAProEB-400W2-US
- Zoro # G505263136
- UPC # 842783111982
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Ecoflow |
Item | Portable Generator |
Generator Rated Watts | 3,600 W |
Surge Watts | 7,200 W |
Description
DELTA Pro Portable Home Battery + 1 x DELTA Pro Extra battery + 2 x 400W Solar Panel, Portable Power Station for Outdoors Camping RV Hunting Emergency
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0641" Diameter, 60 Volts (14STRGPTKIT)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- SOUTHWIRE Nail On Drive Ring 5/8 (DRV-5/8)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2620)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-400W-US)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-1600W-US)
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- ECOFLOW Pair of Two DELTA Pro Portable Home Batteries with Double Voltage (T2MR500-MR500PR-US)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-DELTAProEB-US)
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-400W2-US)
- Ecoflow Portable & Inverter Generators