Shop All Portable & Inverter Generators
Ecoflow
Portable Generator, 1,800 W Rated, 3,300 W Surge, 120V AC/24V DC/20V DC/13.6V DC/12V DC/9V DC/5V DC
Mfr # EFDELTA1300-AM
Zoro # G203531544
product price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Ecoflow
- Generator Rated Watts 1,800 W
- Surge Watts 3,300 W
- Rated Voltage 120V AC/24V DC/20V DC/13.6V DC/12V DC/9V DC/5V DC
- Generator Amps 8/3/2.4/2.5/2/1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecoflow
- MFR # EFDELTA1300-AM
- Zoro # G203531544
- UPC # 842783102164
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Ecoflow |
Item | Portable Generator |
Generator Rated Watts | 1,800 W |
Surge Watts | 3,300 W |
Rated Voltage | 120V AC/24V DC/20V DC/13.6V DC/12V DC/9V DC/5V DC |
Generator Amps | 8/3/2.4/2.5/2/1.5 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB42)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- ECOFLOW Pair of Two DELTA Pro Portable Home Batteries with Double Voltage (T2MR500-MR500PR-US)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-400W-US)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-DELTAProEB-US)
- ECOFLOW Portable Generator, 2,400 W Rated, 5,000 W Surge (DELTAMax2000-400W-US)
- ECOFLOW DELTA 2000W Extra Battery-2016Wh (DELTA2000-EB-US)
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil Start, 120/240V AC (100430)
- Ecoflow Portable & Inverter Generators