Shop All Solar Panels
Ecoflow
Monocrystalline Solar Panel, 400 W, 41V, 9.8 A, MC4
Mfr # EFSOLAR400W
Zoro # G805263133
product price: $1,056.99
/ea
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 41V
- Current @ Maximum Power Point 9.8 A
- Overall Width 93.1 in
- Overall Height 41.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecoflow
- MFR # EFSOLAR400W
- Zoro # G805263133
- UPC # 842783106148
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 93.1 in |
Overall Height | 41.7 in |
Overall Depth | 1 in |
Details
Item | Solar Panel |
Maximum Power Point | 400 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 41V |
Current @ Maximum Power Point | 9.8 A |
Connector | MC4 |
Material | Lithium-ion |
Color | Black |
Includes | 400W Solar Panel*1 Kickstand Case*1 User Manual*1 |
Description
400 Watt Portable Solar Panel for Power Station, Foldable Solar Charger + Adjustable Kickstand, Waterproof IP68 for Outdoor Camping RV Off Grid System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3-1/2 to 3In (RB350-300)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (887)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HONDA Air Cleaner (17211-ZS9-A02)
- ECOFLOW Monocrystalline Solar Panel, 160 W, 18.2V DC, 8.8 A, MC4 (EFSOLAR160W)
- ECOFLOW DELTA + 2x 160W Solar Panel (DELTAAMSP162)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarBlk3pkUS)
- GENERAC Generac Solar Panel (8038)
- FLEXSOLAR Monocrystalline Solar Panel, 30 W, 19.8V DC, 1.5 A, 3-In-1 Interchangeable Connector, Micro, Type-C (E30)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12/48V DC, 650 WH (EE8100W-POE650-4CAM)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, 4mm PV (GS-STAR-100W)
- Ecoflow Solar Panels