Ecoflow

DELTA Pro Smart Extra Battery, 3600Wh Capacity


product price: $2,585.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 11.2
  • Material Lithium-ion
  • Includes DELTA Pro Smart Extra Battery*1 DELTA Pro Extra Battery Cable*1 Handle Cover*1 User Manual*1
  • Height 16.6
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 11.2
Height 16.6
Length 25

Details

Item Battery
Material Lithium-ion
Includes DELTA Pro Smart Extra Battery*1 DELTA Pro Extra Battery Cable*1 Handle Cover*1 User Manual*1
Color Black

Description

, Expand DELTA Pro up to 10.8KWh, Fast Charging, Extra Battery for Home Backup, Emergency, RV, Off-Grid

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.