Shop All Portable Device Chargers
Ecoflow
DELTA mini DELTAMI880-B-US Lithium-Ion Portable Power Station
Mfr # 949DELTAMI880BUS
Zoro # G312316858
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecoflow
- MFR # 949DELTAMI880BUS
- Zoro # G312316858
- Country of Origin China
- Category Portable Device Chargers
Description
Get the power you need with this EcoFlow DELTA mini DELTAMI880-B-US lithium-ion portable power station. Whether there is a blackout or you need power on the road this unit is the ideal solution for providing energy needs. This power station powers and charges an impressive variety of appliances and equipment. Low-wattage items such as lights televisions refrigerators and CPAP machines can be powered on and cell phones and laptops can be charged with ease. The EcoFlow DELTA mini goes even further with a capacity to power up high-wattage appliances up to an impressive 1400W. High-wattage appliances such as hair dryers coffee makers and electric frying pans are no issue for this unit. It can even provide power for high-wattage professional power tools and equipment such as circular saws air conditioner units electric drills and electric grills.This EcoFlow DELTA mini power station provides up to 882 watt-hours of energy storage at a full charge. Thanks to its X-Stream charging technology this unit can charge from 0% to 80% in under one hour when connected to a standard AC wall outlet. While on the road it can also use the car adapter to plug directly into your car for convenient charging. This versatile unit can even charge in 4-8 hours by linking up to two 160W solar panels sold separately.This portable power station is equipped with twelve different outlets allowing you to power or charge up to twelve different devices at once! It features 5 AC outputs 2 USB-A outputs 1 USB-A fast charge outlets 1 USB-C outlets and 1 car power outlet. It is also equipped with inputs for AC charge solar charge and car charge. This power station can also connect to the EcoFlow app allowing handy remote control through your smart device. Its easy-to-read digital display is very intuitive and its aluminum chassis and rubber padding ensure it is rugged and durable.Overall Dimensions:Length: 14 7/8''Width: 7 3/16''Height: 9 3/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 2 Pack (ML4-6MP2191066677)
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-35EC-S-PTT (BTD-35EC-S-PTT)
- BATTERY CLERK AJC® JohnLite 12 volt 7.0 Ah Battery 12V 7.5Ah Spotlight Battery (JohnLite-12V-7.5Ah-SB-SPLB)
- MILWAUKEE TOOL Battery Kit, Li-Ion, 12.0 Ah (48-59-1200, 48-11-1880)
- ECOFLOW EcoFlow RIVER Pro Portable Power Station, 720wh, Black (EFRIVERPRO-AM)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0503-000)
- SATECHI Dock5 Multi Device Charging Station, Space Gray (ST-WCS5PM)
- ILC Replacement for Premium Power 102710001 AC Adapter (102710001 AC ADAPTER PREMIUM POWER)
- ILC Replacement For Battery Charger 18650 Charger (18650:)
- JACKPAK 600W Power Station / 24V 4A Adapter Charging 9 Wall outlet -DC7909 terminal / Type-C PD 60W Input (5180441)
- ITEK Sterilizer and Wireless Phone Charger, White (UV-6/1782)
- Ecoflow Portable Device Chargers