Shop All Solar Panels
Ecoflow
DELTA Max 2000 Power Station + 160W Solar Panel
Mfr # DELTAMax2000+160W
Zoro # G605263142
product price: $2,546.99
/ea
Free Shipping & Returns
$2,546.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Power Point 160 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecoflow
- MFR # DELTAMax2000+160W
- Zoro # G605263142
- UPC # 842783108166
- Country of Origin China
- Category Solar Panels
Details
Item | Solar Panel |
Maximum Power Point | 160 W |
Description
DELTA Max 2000 power station (America) + 160 Solar Panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 6 hr. (A506HW)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 10A, 125V AC, 200A at 125V AC, 5 PK (GMC-10-R)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T100D2)
- ECOFLOW Monocrystalline Solar Panel, 160 W, 18.2V DC, 8.8 A, MC4 (EFSOLAR160W)
- ECOFLOW DELTA + 2x 160W Solar Panel (DELTAAMSP162)
- ECOFLOW Monocrystalline Solar Panel, 400 W, 41V, 9.8 A, MC4 (EFSOLAR400W)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021066)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021045)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolarBlkUS)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990138)
- Ecoflow Solar Panels