Shop All Portable & Inverter Generators
Ecoflow
DELTA 2000W Extra Battery-2016Wh
Mfr # DELTA2000-EB-US
Zoro # G303531543
product price: $1,775.99
/ea
Free Shipping & Returns
$1,775.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Generator Rated Watts 2,016 W
- Length 18.3 in
- Includes DELTA Max Smart Extra Battery*1 DELTA Max Extra Battery Cable*1 User Manual*1
- Material Lithium-ion
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecoflow
- MFR # DELTA2000-EB-US
- Zoro # G303531543
- UPC # 842783106018
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 18.3 in |
Details
Item | Portable Generator |
Generator Rated Watts | 2,016 W |
Includes | DELTA Max Smart Extra Battery*1 DELTA Max Extra Battery Cable*1 User Manual*1 |
Material | Lithium-ion |
Color | Black |
Capacity | 2016 watts hour |
Description
- [Extra 2016Wh Capacity] - Expand DELTA Max’s capacity up to 6048Wh with two DELTA Max Smart Extra Batteries, giving you more backup power during emergencies.
- [Customizable Power] - Add up to two extra batteries to the DELTA Max portable power station, making it a perfect outdoor generator for camping or off-grid travel.
- [Charge Up In Less Than 2 Hours] - Charge the DELTA Max battery power station and an extra battery in less than 2 hours.
- [Multiple Ways To Charge] - DELTA Max is more than a solar power station, charge up with an AC wall outlet, a car, or the EcoFlow Smart Generator.
- [What’s In The Box] - 1. DELTA MAX Smart Extra Battery, 2. DELTA Max Extra Battery Cable, 3. User manual. You’ll also get a 24 month guarantee from EcoFlow and friendly customer support whenever you need it.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- GE Miniature Circuit Breaker, THQB Series 30A, 3 Pole, 240V AC (THQB32030)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (3866423)
- ECOFLOW Portable Generator (Rivermini-US)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-DELTAProEB-US)
- ECOFLOW Pair of Two DELTA Pro Portable Home Batteries with Double Voltage (T2MR500-MR500PR-US)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-1600W-US)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-DELTAProEB2-400W2-US)
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- Ecoflow Portable & Inverter Generators