Ecoflex Furniture T1603 Concord Wood Panel Twin Size Day Bed with Trundle; White
Mfr # T1603
Zoro # G803913665
Product Information
- Brand Ecoflex Furniture
- MFR # T1603
- Zoro # G803913665
- UPC # 817394022255
- Country of Origin China
- Category Bed Frames
Description
This twin size daybed with an under bed trundle will earn its place as the most beloved and multi-purposeful spot in your home! Its the perfect blend between a couch and a bed. So, use it to host your guests in style and for daily sleeping accommodations, as well. Furthermore, the twin size trundle bed provides another bed! The daybed features a sturdy, solid wood construction and a water based finish, which protects the bed's wooden frame. Also included with the daybed, is a 14 piece wood slat mattress foundation and a 12 piece slat foundation for the trundle bed. Theres no need for a box spring or bunkie board! With its clean and straight line design, this bed will complement your rooms decor! Moreover, protecting the environment, all wood is sourced from renewable pine plantations.
Specifications- Finish: White
- Construction: 100% Solid Wood
- Size: Twin Size
- Daybed Weight Capacity: 450 lbs
- Trundle Bed Weight Capacity: 250 lbs
- Weight: 114.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- HON Bookcase, Metl, 59x34.5, Bk (S60ABCP)
- WOODMATES STRIPS REPAIR KIT 1/4X4"" (1298)
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- ECOFLEX FURNITURE Mid-Century Panel Bed, Scandinavian Oak - King Size (MD1410)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) in rustic brown (26884-000009)
- FLASH FURNITURE Platform Bed, Riverdale, King, Light Gray (HG-44-GG)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5938Q)
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- BAXTON STUDIO Joanna Modern Contemporay Velvet Upholstered and Dark Brown Finished Wood Platform BedKingNavy (215-12370-ZORO)
- BAXTON STUDIO Emile ModernNavy Blue Velvet Upholstered and Dark Brown Finished Wood Headboard-Queen (199-12402-ZORO)
- Ecoflex Furniture Bed Frames