EcoFlex Furniture T1404F Concord High Loft Bed; Grey - Full Size
Mfr # T1404F
Zoro # G903680016
Product Information
- Brand Ecoflex Furniture
- MFR # T1404F
- Zoro # G903680016
- UPC # 817394022149
- Country of Origin China
- Category Bed Frames
Description
Concord High Loft Bed
High loft beds are great for limited spaces. The raised bed provides a private sleeping and hangout place, while the open bottom can be used for play, study or extra storage. In addition, this beds sleek design projects an open look to the room. With a 100% solid wood construction and 14 piece slat foundation this loft bed is built to last! Front and rear safety guard rails are included.
The attached ladder can be placed on either the left or right side of the bed. With safety in mind, the bed passes all government safety standards and is compliant and certified by ASTM. A multi-step, easy to clean, urethane finish is used to protect the beds wood. This high loft bed is sure to enhance the rooms decor.
Specifications- Finish: Grey
- Collection: Concord
- Material: 100% Solid Wood Construction
- Size: Full Size
- Weight Capacity: 450 lbs
- Weight: 147.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- INTERDESIGN iDesign 78 in. H X 54 in. W White Solid Shower Curtain Polyester (14662)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- ATLAS COMMERCIAL PRODUCTS 36" Reclaimed Elm Wood Cocktail Table (RCT35-36R)
- ECOFLEX FURNITURE Mid-Century Panel Bed, Scandinavian Oak - King Size (MD1410)
- BAXTON STUDIO Daniella ModernWhite Finished Wood Daybed (193-11519-ZORO)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- DONCO KIDS Donco Kids PD-1570TTWP-1575TP Twin Over Sweetheart Bunk Bed; White & Pink with Pink Tent (PD_1570TTWP_1575TP)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3430T Twin Size EnForce Platform Bed Bed Base (EPB3430T)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Black (7801BK)
- BAXTON STUDIO Keagan Mid-Century Modern Transitional Walnut Brown Finished Wood Full Size Platform Bed (184-11045-Zoro)
- Ecoflex Furniture Bed Frames