EcoFlex Furniture T1403DF Concord High Loft Bed with Desk; White - Full Size
Mfr # T1403DF
Zoro # G203679925
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecoflex Furniture
- MFR # T1403DF
- Zoro # G203679925
- UPC # 817394022163
- Country of Origin China
- Category Bed Frames
Description
Concord High Loft Bed with Desk
High loft beds are great for limited spaces. The raised bed provides a private sleeping and hangout place, while the open bottom can be used for play, study or extra storage. In addition, the included desk further maximizes the beds use. The desk can be arranged either under the bed or attached to the outer bed frame. Furthermore, the loft beds sleek design, projects an open look to the room. With a 100% solid wood construction and 14 piece slat foundation.
This bed is built to last! Front and rear safety guard rails are included. The attached ladder can be placed on either the left or right side of the bed. With safety in mind, the loft bed passes all government safety standards and is compliant and certified by ASTM. A multi-step, easy to clean, urethane finish is used to protect the beds wood. This high loft bed is sure to enhance the rooms decor.
Specifications- Finish: White
- Collection: Concord
- Material: 100% Solid Wood Construction
- Size: Full Size
- Weight Capacity: 450 lbs
- Weight: 173.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES 15.75 W, 24 H, Particle Board, Metal Top, Black (I 3761)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet (PL184MH)
- ECOFLEX FURNITURE Mid-Century Panel Bed, Scandinavian Oak - King Size (MD1410)
- BAXTON STUDIO Pandora Grey and Brown 2-Drawer Twin Size Storage Platform Bed (141-7960)
- ATLANTIC FURNITURE Atlantic Furniture AR8732114 Mission Full Bed with Flat Panel Footboard and Urban Bed Drawers in an Antique Walnut Finish (AR8732114)
- MONARCH SPECIALTIES Bed, Headboard Only, Twin Size, Bedroom, Upholstered, Pu Leather Look, Grey, Transitional (I 6001T)
- FLASH FURNITURE King, Cambridge Headboard, Gray Fabric (HG-HB1708-K-DG-GG)
- BAXTON STUDIO Ramon Beige Linen Upholstered Full Size Panel Bed with Nailhead Trim (163-10504)
- WEHSCO Bed Frame, 71In L x 39In W x 7-1/4In H (PG33)
- Ecoflex Furniture Bed Frames