EcoFlex Furniture T1402DF Concord High Loft Bed with Desk; Cappuccino - Full Size
Mfr # T1402DF
Zoro # G403679886
Product Information
- Brand Ecoflex Furniture
- MFR # T1402DF
- Zoro # G403679886
- UPC # 817394022156
- Country of Origin China
- Category Bed Frames
Description
Concord High Loft Bed with Desk
High loft beds are great for limited spaces. The raised bed provides a private sleeping and hangout place, while the open bottom can be used for play, study or extra storage. In addition, the included desk further maximizes the beds use. The desk can be arranged either under the bed or attached to the outer bed frame. Furthermore, the loft beds sleek design, projects an open look to the room. With a 100% solid wood construction and 14 piece slat foundation.
This bed is built to last! Front and rear safety guard rails are included. The attached ladder can be placed on either the left or right side of the bed. With safety in mind, the loft bed passes all government safety standards and is compliant and certified by ASTM. A multi-step, easy to clean, urethane finish is used to protect the beds wood. This high loft bed is sure to enhance the rooms decor.
Specifications- Finish: Cappuccino
- Collection: Concord
- Material: 100% Solid Wood Construction
- Size: Full Size
- Weight Capacity: 450 lbs
- Weight: 173.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20B/W)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- ECOFLEX FURNITURE Mid-Century Panel Bed, Scandinavian Oak - King Size (MD1410)
- MARTHA STEWART Jett Queen Size Solid Wood Platform Bed w/Upholstered Base/Inset Paneled Headboard, Brown Gray/Gray (MG-0900271F-Q-BRN-GY-MS)
- COASTER Bedroom Full Slat Kit (400810)
- BAXTON STUDIO Serrano Glam and Luxe Grey Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10944-ZORO)
- BAXTON STUDIO Romy Ash Walnut Finished and Synthetic Rattan King Size Platform Bed (159-9822-9823)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Black (HG-38-GG)
- BAXTON STUDIO Cherine Beige Upholstered Daybed with Trundle (146-8167)
- Ecoflex Furniture Beds and Mattresses