EcoFlex Furniture T1304F Concord Full Size Junior Loft Bed - Grey
Mfr # T1304F
Zoro # G003679835
Product Information
- Brand Ecoflex Furniture
- MFR # T1304F
- Zoro # G003679835
- UPC # 817394021760
- Country of Origin China
- Category Bed Frames
Description
Low Loft Beds Are An Intelligent Solution For Limited Spaces As They Up Floor Space For Play, Extra Storage, Or Even Placement Of A Second Mattress On The Floor Space Underneath The Loft Bed. The Concord Full Size Low Loft Bed Is The Perfect Compromise For Younger Children Who May Not Be Ready For A High Loft Or Bunk Bed. A Full Size Bed Affords Extra Room For Children Who Are Outgrowing A Standard Twin Size Bed. Constructed Of 100% Solid Wood, This Loft Bed Features Front And Rear Safety Guard Rails. The Attached Ladder Can Be Placed On Either The Left Or Right Side Of The Bed. The Bed Includes A 14 Piece Slat Foundation - No Box Spring Is Needed. The Concord Low Loft Bed Features A Double Center Support Below The Slat Foundation, Making The Bed One Of The Strongest On The Market With Safety In Mind, The Concord Loft Bed Passes All Government Safety Standards And Is Astm Certified. The Concord'S Understated Sleek Design Projects An Open And Airy Look To Your Space. The Bed Features An Easy To Clean, Child Safe, Protective Finish. This Bed Will Combine With Any Room Decor With Its Cool White Finish.Concord Full Size Junior Loft Bed - Grey.
Specifications- Color: Grey
- Weight: 113 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Stack Chair, Green (XU-60153-GN-GG)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H794.L.S)
- VERTIFLEX Underdesk Machine Stand, 21-1/2"x17-7/8"x11-1/2", BK (VRTVF52009)
- CHILEWICH 36 in. L X 23 in. W Black/Gray Basketweave Woven Fiber Floor Mat (200445-007)
- ECOFLEX FURNITURE Mid-Century Panel Bed, Scandinavian Oak - King Size (MD1410)
- FLASH FURNITURE 14" queen Metal Platform Bed Frame/Steel Slats (XU-BD10001-Q-GG)
- FLASH FURNITURE 14 Inch Twin Metal Platform Bed Frame/Steel Slats (XU-BD10001-T-GG)
- BAXTON STUDIO Fabrico Glam and Luxe Grey Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10938-ZORO)
- BAXTON STUDIO Abner Transitional Light Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11524-ZORO)
- BAXTON STUDIO Bentley Cappuccino Finishing Solid Wood Queen Size Bed Frame (125-6923)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Queen Size Headboard (181-11098-Zoro)
- Ecoflex Furniture Bed Frames